Qorpak PLC-10046 Sterile Natural PP Cornell Hinged Vials, 3 dram (11ml), Case of 500
Write a Review
|
Questions & Answers (0)
Product Description
Lab grade Polypropylene Hinged Vials are leak-proof and airtight. 3 dram (11ml) 25 x 54mm Natural PP Cornell Hinged Vials, Case of 500.
PRICE
$259.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25 x 54mm |
Product Details
| Type | Plastic Vials |
| Capacity | 11ml oz |
| Closure Type | Hinged Snap Cap |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Description | Hinged Cornell Vial |
| Color | Natural |
| Manufacturers Part Number | PLC-10046 |
| Brand | Qorpak |