Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB784674

MPN #: EA-5010

Pleasant Hearth Easton Fireplace Glass Door Black EA-5010 37-1/2"L x 30"H

|
Questions & Answers (0)
PRICE
$448.95
Out of stock, expected on or around 02/16/2023
Pleasant Hearth Easton Fireplace Glass Door Black EA-5010 37-1/2L x 30 HThis decorative black prairie stylish Pleasant Hearth fireplace glass door is designed to enhance ones traditional masonry fireplace hearth while at the same time help reduce heat loss and cool air loss up the chimney by as much as 90% while the fireplace is not in use for a year round energy savings. This surface mount, overlap design features: cabinet doors featured with easy catch magnets, premium/fine mesh panels, smoked 3/16 safety tempered glass, a one piece solid frame welded construction with a 1-3/4 depth or thick frame style design, and a high heat power coat finish for looks and durability. Easy to install, fully assembled. For masonry fireplaces only - not for prefabricated. Before you buy, get the right fit: measure the front opening width and height to the nearest 1/8. The small size fits a fireplace front opening width of 30 to 37 and opening height of 22-1/2 to 29-1/2 (height includes 2 riser bar). Overall dimensions: Width 37-1/2, Height 30, Depth 1-3/4. Made in the USA.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.