Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145980

MPN #: LVHR562RFE

AccuformNMC™ Please Avoid Blind Spots Sign, Graphic, Adh. Reflective Sheet, 14" x 10", Yellow

Product Description
Keep vehicles out of your blind spots to help prevent accidents with your vehicle.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Graphic clearly illustrates dangerous areas for other vehicles to be in
  • Prevent accidents that your drivers cannot clearly see coming
  • Mounting Location: Self-Adhesive


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Weight0.1 lbs
Size14" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendPlease Avoid Blind Spots (Graphic)
ColorYellow
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR562RFE
BrandAccuform