Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146124

MPN #: FRW689HP

AccuformNMC™ Bicycle Surface Condition Warning Sign, HIP Aluminum, 24" x 24", Black/Yellow

Product Description
The Bicycle Surface Condition Warning (W8-10) sign may be installed where roadway or shared-use path conditions could cause a bicyclist to lose control of the bicycle. Post traffic signs to safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards. MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic.

Features:
  • Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways
  • Durable, 0-1/16" aluminum signs will not rust
  • Reflective surface provides added visibility in low-light conditions
  • Graphics make the message easy to understand
  • High-Intensity Prismatic (HP) - 3X brighter than Engineer-Grade Prismatic. Non-metalized micro-prismatic lens reflective sheeting is effective for daytime, night-time and artificial light conditions. Provides durability and long-term reflectivity.
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Meets ASTM D 4956 Type III, Type IV and Type X
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs
  • Finishing includes clear UV protective overcoat and post mount holes
  • Complies with MUTCD regulation for traffic signs on all roads open to public traffic


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height24 in
Weight5 lbs
Size24" x 24"
Thickness1/16

Product Details

Sign ShapeDiamond
Sign LegendBicycle Surface Warning Graphic
ColorYellow
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberFRW689HP
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956, MUTCD