Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
MFG Tray

Model # :T9FB3785699

MPN #: 7908085172

MFG Tray Plexton® Fiberglass Nest & Stack Tote, 34-1/8"L x 24"W x 8-1/8"H, Gray - Pkg Qty 3

Product Description
Stack & Nest Tote - Fiber glass reinforced composite is temperature resistant & can withstand extreme cold -60F to extreme heat 250F constant 300F+ intermittent use. Fiber glass reinforced composite offers increased strength for a high weight capacity per individual container. Impermeable surface is resistant to most mild acids, detergents, cutting oils & alkaline solutions. Standard fiber glass formulation approved for UL 94 HB flammability rating. Stacks and nests when turned 180 degrees for storage when empty.

PRICE
$329.85  Sold in packages of 3 / $109.95 ea

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/8 in
Width24 in
Height8-1/8 in
Inside Length28-5/8 in
Inside Width20-5/8 in
Inside Height8 in
Weight45 lbs

Product Details

TypeStorage Tote
ColorGray
MaterialFiberglass
Package Quantity3
Manufacturers Part Number7908085172
Stack and/or NestStack & Nest
BrandMFG Tray