Winco PLTC-7G Divided Bus Box, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Divided Bus Box, Gray.
PRICE
$22.25
10
10
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 16-3/4 in |
| Height | 7-3/32 in |
Product Details
| Package Quantity | 1 |
| Description | Divided Bus Box |
| Color | Gray |
| Manufacturers Part Number | PLTC-7G |
| Brand | Winco |