en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2047528

MPN #: PLS-2

Meiji Techno PLS-2 Pole Stand with Transmitted and Incident LED Illumination

|
Questions & Answers (0)
PRICE
$961.65
Free Shipping Usually ships in 15 to 18 days
Meiji Techno PLS-2 Pole Stand with Transmitted and Incident LED Illumination

The PLS-2 Stand is Meiji Techno America's most popular narrow footprint LED stand with built in transmitted and incident LED illumination which may be operated independently or simultaneously. Since LED provides no direct heat, there won't be any external stress on the specimen placed on the stage. Equipped with an integral F focusing holder with an 84.5mm round diameter opening, mounted on a low profile wide cast aluminum alloy base stable stand. Supplied with 94.5mm clear glass stage plate (MA569) and two stainless steel stage clips (MA593). The PLS-2 Stand is designed for use mostly with zoom (EMZ Series), but can also be used for our turret (EMT Series), fixed (EMF Series) stereo bodies. The PLS-2 stand is a great complement to our Stereo microscopes due to the focus block's ability to be easily raised vertically if needed for special applications. A 5" extension pillar for the threaded vertical post is also available if needed to accommodate taller specimens (MA551). Chemical Resistant Finish and is auto-voltage sensing power supply (100V-240V).

Features:
  • PLS-2 Stand is Meiji Techno's Low Profile Ergonomic narrow footprint LED stand with built in transmitted and incident LED illumination which may be operated independently or simultaneously
  • Equipped with a F focusing holder with an 84.5mm round diameter opening, mounted on a cast aluminum alloy base stable
  • PLS-2 Stand is designed for use mostly with zoom (EMZ Series), but can also be used for our turret ( EMT Series), fixed (EMF Series) stereo bodies
  • Auto-Voltage Sensing Power supply (100V to 240V)
  • ESD Safe, Chemical Resistant Finish
  • Cast Aluminum Alloy Construction
  • Compact Footprint Design: Length: 330mm/ Width: 300mm/ Height: 255mm
  • Stable rubber feet and locking pin for head stability
  • Limited Lifetime Warranty
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.