Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"

Item #: WBB810155

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DreamLine DLT-1136480 SlimLine 36" x 48" Shower Base

    $252.95

    Free Shipping

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $75.95

$875.00 up to 10% OFF

Price: $790.00

$131.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42 to 49

The full range of DreamLine™ ALLURE shower doors offer solutions for openings from 30-67 inches and are made of thick 3/8 tempered clear glass. The uniquely designed aluminum wall profiles and adjustable pivot hardware allow each door to be adjusted by up to 7 accommodating for a variety of openings and small variations in side walls. Doors from 30-43 are comprised of a small side stationary glass and a main door. Doors from 43-55 are comprised of a small side stationary glass, a main door and a 12 stationary side panel with two integrated glass shelves. Larger ALLURE doors from 54-67 are combined from a small side stationary glass, a main door and a 24 stationary side panel with two integrated glass shelves. All DreamLine™ ALLURE doors are reversible for right or left installation. Optional Acrylic/ABS shower back wall kits and single threshold Acrylic shower trays are also available in a variety of sizes to complete your bathroom project.

Features:

  • Shower Door
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Chrome
  • Reversible for left or right door opening installation
  • Unique adjustable pivot door hardware
  • Up to 7 inches width total adjustment on all doors (1 in wall profile for width or out-of-plumb and 6 in pivot hardware for width)
  • Anodized aluminum profiles
  • Optional single threshold fiberglass reinforced Acrylic/ABS bases
  • Optional Acrylic/ABS Backwalls kits
  • Assembly required

Product Specifications

  • BRANDDreamLine
  • MANUFACTURERS PART NUMBERSHDR-4242728-01
  • COLOR FINISHChrome
  • CONSTRUCTIONTempered Glass
  • HEIGHT INCHES73
  • SERIESAllure
  • TYPEShower
  • WIDTH INCHES42 - 49
  • HARDWARE COLOR FINISHChrome
  • WALL CONNECTION TYPEFull Length Wall Profiles
  • DOOR OPENING RANGE INCHES26-1/4
  • DOOR STYLEPivot
  • GLASS THINKNESS INCHES3/8
  • STATIONARY PANEL WIDTH INCHESTwo panels: 12" and 6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20487210C-04, 48"-49"

Item #: B810199

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$758.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

DreamLine DLT-1136480 SlimLine 36" x 48" Shower Base

$252.95

Free Shipping

1 item(s) added to cart.

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$36.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$99.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"

DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"

Item #: WBB810155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    DreamLine™ Allure Adjustable Pivot Shower Door SHDR-4242728-01, 42" to 49"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant