Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"

Item #: WBB810205

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DreamLine DLT-1130600 SlimLine 30" x 60" Shower Base Center Drain

    $263.95

    Free Shipping

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $75.95

$604.10 up to 9% OFF

Price: $548.00

$91.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56-60 x 72

With its anodized aluminum profiles and impressive guide rails, 5/16 clear glass and convenient towel bar handles the Duet bypass shower door is the right answer for your shower project. Both doors, with integrated convenient handles, slide effortlessly on the perfectly engineered guide rails allowing for convenient shower entry on either side of the shower. The smart design of this bypass shower door also allows for out-of-plumb adjustment of up to on each side of the door. The top and bottom guide rails of the Duet bypass door may be shortened by cutting up to 4 to fit required installation space.

Features:

  • Shower Door
  • Glass type: Clear
  • 5/16(8mm) thick tempered glass
  • Hardware finish: Brushed nickel
  • 2-panel sliding (bypass) doors
  • Anodized aluminum profiles and guide rails
  • Two towel bars/ handles allow to reach bath towel easily after bathing
  • Out-of-plumb 1/2 adjustability on each side allows for easy installation
  • Assembly required

Product Specifications

  • BRANDDreamLine
  • MANUFACTURERS PART NUMBERSHDR-1260728-04
  • COLOR FINISHBrushed Nickel
  • CONSTRUCTIONTempered Glass
  • HEIGHT INCHES72
  • SERIESDuet
  • TYPEShower
  • WIDTH INCHES56 - 60
  • HARDWARE COLOR FINISHBrushed Nickel
  • WALL CONNECTION TYPEFull Length Wall Profiles & Guide Rails
  • DOOR OPENING RANGE INCHES26
  • DOOR STYLESliding
  • GLASS THINKNESS INCHES5/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-01, 56"-60" x 72"

Item #: B810204

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$527.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$36.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$99.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"

DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"

Item #: WBB810205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    DreamLine™ Duet Bypass Sliding Shower Door SHDR-1260728-04, 56"-60" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant