Take 15% off your entire order!

Offer applied at checkout

+

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"

Item #: WBB809531

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DMI® Non-Slip Suction Cup Shower Mat with Drain Holes, 21" x 21", White

    $21.25

  • Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642

    $75.95

  • Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

    $47.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$774.90 up to 10% OFF

Price: $695.00

$115.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37-38

DreamLine™ UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The Unidoor shower door collection is available in a range of sizes to accommodate shower openings from 23 to 61 inches. The 3/8 heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive custom glass door at a fraction of the high custom price. The smart design of the adjustable wall profile, allows for an on-site adjustment for either out-of-plumb or general door rough opening of up to 1.

Features:

  • Shower Door
  • Frameless glass shower door design
  • Glass type: Clear
  • 3/8 (10mm) thick tempered glass
  • Hardware finish: Brushed nickel
  • Self-closing solid brass wall mounted hinges
  • Glass door is reversible for left-wall or right-wall installations
  • Shower Door includes a 12 inches stationary glass panel with a full length aluminum wall profile, adjustable by 1 inches
  • Wall support arm hardware included for stationary panel installation (required)
  • Door opening (door swing dimension): 25 inches
  • Dimensions: UNIDOOR models come with a fixed door height of 72 inches
  • Self-closing solid brass wall mounted hinges (5 degree offset)
  • Assembly is required

Product Specifications

  • BRANDDreamLine
  • MANUFACTURERS PART NUMBERSHDR-20377210-04
  • COLOR FINISHBrushed Nickel
  • CONSTRUCTIONTempered Glass
  • HEIGHT INCHES72
  • SERIESUnidoor
  • TYPEShower
  • WIDTH INCHES37 - 38
  • HARDWARE COLOR FINISHBrushed Nickel
  • WALL CONNECTION TYPEWall-mounted Brackets
  • DOOR OPENING RANGE INCHES25
  • DOOR STYLEHinged
  • GLASS THINKNESS INCHES3/8
  • GLASS TYPEClear Glass
  • STATIONARY PANEL WIDTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20487210C-04, 48"-49"

Item #: B810199

Not Yet Rated

Free Shipping

Usually ships in 3 to 6 days

$758.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Scouring Crème Cleanser - Case Of Twelve 1 Quart Bottles

$47.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Speakman S-2505 Shower Arm & Flange

$36.95

1 item(s) added to cart.

Speakman SA-1402 Refresh™ Slide Bar

$99.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"

Item #: WBB809531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20377210-04, 37"-38"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant