+

Frequently Purchased Together
$774.90 up to 10% OFF
Price: $695.00
Customers Also Viewed
DreamLine™ UNIDOOR is the only door you will ever need to complete an unforgettable design of your shower project. The Unidoor shower door collection is available in a range of sizes to accommodate shower openings from 23 to 61 inches. The 3/8 heavy glass and the frameless design supported by solid brass self-closing hinges delivers the look of an expensive custom glass door at a fraction of the high custom price. The smart design of the adjustable wall profile, allows for an on-site adjustment for either out-of-plumb or general door rough opening of up to 1.
Features:
- Shower Door
- Frameless glass shower door design
- Glass type: Clear
- 3/8 (10mm) thick tempered glass
- Hardware finish: Brushed nickel
- Self-closing solid brass wall mounted hinges
- Glass door is reversible for left-wall or right-wall installations
- Shower Door includes a 12 inches stationary glass panel with a full length aluminum wall profile, adjustable by 1 inches
- Door opening (door swing dimension): 29 inches
- Dimensions: UNIDOOR models come with a fixed door height of 72 inches
- Self-closing solid brass wall mounted hinges (5 degree offset)
- Stationary glass panel has two integrated glass shelves
- Assembly is required
Product Specifications
- BRANDDreamLine
- MANUFACTURERS PART NUMBERSHDR-20417210S-04
- COLOR FINISHBrushed Nickel
- CONSTRUCTIONTempered Glass
- HEIGHT INCHES72
- SERIESUnidoor
- TYPEShower
- WIDTH INCHES41 - 42
- HARDWARE COLOR FINISHBrushed Nickel
- WALL CONNECTION TYPEWall-mounted Brackets
- DOOR OPENING RANGE INCHES29
- DOOR STYLEHinged
- GLASS THINKNESS INCHES3/8
- GLASS TYPEClear Glass
- STATIONARY PANEL WIDTH INCHES12
There are no questions for this product.

DreamLine™ Unidoor Frameless Shower Door SHDR-20247210F-04, 24" x 72"
Item #: B809910
Not Yet Rated
Free Shipping
$473.95
Popular item in this category
DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20457210S-04 W/Glass Shelves, 45"-46"
Item #: B810198
Not Yet Rated
Free Shipping
Usually ships in 3 to 6 days
$727.00

DreamLine™ Unidoor Frameless Adjustable Shower Door SHDR-20417210S-04 W/Glass Shelves, 41"-42"
$695.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories