Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 41620 PVC Shower Pan Liner 5' x 6' 40 mil Gray - Liner Kit - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Oatey 41620 PVC Shower Pan Liner 5' x 6' 40 mil Gray - Liner Kit - Pkg Qty 4

Item #: WBB1593544

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 4

Price: $175.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 41620 PVC Shower Pan Liner 5' x 6' 40 mil Gray - Liner Kit

Economical, time-tested flexible pan liner. Available in 30 & 40 mil thicknesses. Liner marked in 6" increments for ease of measuring Dam corners available. Meets ASTM Standard D4551. Superior cold weather characteristics.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • MANUFACTURERS PART NUMBER41620
    • COLOR FINISHGray
    • CONSTRUCTIONPVC
    • DESCRIPTIONShower Pan Liner Roll
    • PACKAGE QUANTITY4
    • MIL40
    • LENGTH FEET6
    • WIDTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed