Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SM-3490-Ada Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Speakman SM-3490-Ada Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

Item #: WBB685553

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.00 Save up to 36%
Price: $ 414.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Speakman SM-3490-Ada Sentinel Mark II® Regency Pressure Balance Valve With Lever Handle

The Speakman Sentinel Mark II® Shower Valve line is designed to provide high quality anti-scald pressure balanced protection. Speakman Sentinel Mark II Valves feature an independent center sleeve which allows up to 1 of roughing in variation. Temperature can be adjusted through the temperature limit stops and the valves have a ceramic temperature regulating module. Sentinel Mark II SM-3400 valves feature polished chrome plated brass trim with a metal index plate and are vandal resistant. Each valve is equipped with integral stops. Sentinel Mark II valves provide superior protection down to 2.0 GPM. The SM-3490-ADA features a metal lever handle for easy operation. The SM-3490-ADA a VS-1001-ADA hand shower system, S-1556 diverter tub spout and S-2500 arm & flange. The SM-3490-ADA is certified to meet ASSE 1016 and ASME A112.18.1/CSA B125.1 standards and is ADA compliant.

Product Specifications

    • BRANDSpeakman®
    • MANUFACTURERS PART NUMBERSM-3490-ADA
    • ADA COMPLIANTYes
    • COLOR FINISHPolished Chrome/White
    • HAND SHOWER TYPEADA System
    • HOSE LENGTH INCHES60
    • INLET CONNECTION1/2
    • SERIESSentinel Mark II® Regency
    • SLIDE BAR HEIGHT INCHES24
    • TUB SPOUTStandard
    • VALVE STYLEColored Text, Right Side
    • VALVE TYPEAnti-Scald W/Diverter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!