Take 15% off your entire order!

Offer applied at checkout

SteamSpa Oasis OAT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

SteamSpa Oasis OAT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

Item #: WBB1601500

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,461.94 up to 35% OFF

Price: $1,599.82

$266.64/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa Oasis OAT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

The perfect steam sauna experience is exactly what we had in mind with SteamSpa steam generator packages. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design they also feature the Auto Drain system that aids in making maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator. Adding to the luxury empowered by the generator are the wonderful accessories included which will aid your relaxing steam experience in finishes creating a thoroughly holistic sauna decor.

Features:
  • Includes a 6kW Generator, Touch Pad Control Panel, Steamhead, Pressure Relief Valve and Built in Auto Drain
  • Polished Chrome finish
  • QuickStart technology allows steam generation in under a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum volume rating: 128 cu ft
  • Power: 6kW, 240V, 25A
  • Touch Panel Control System operates all generator functions
  • Features programmable time and temperature memory settings
  • Celsius and Fahrenheit available
  • Temperature and clock functions on an easy to read large display screen
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life.

Product Specifications

  • BRANDSteamSpa
  • MANUFACTURERS PART NUMBEROAT600CH
  • HEIGHT INCHES20
  • INCLUDES"Generator, Control Panel, Two Steamheads"
  • LENGTH INCHES20
  • SERIESOasis
  • VOLTAGE240
  • WEIGHT LBS.30
  • WIDTH INCHES10
  • STEAMHEAD COLOR FINISHPolished Chrome
  • CONTROL TYPETouch Panel
  • WATER DRAIN SIZE INCHES1/2
  • WATER INLET SIZE INCHES1/2
  • SAFETY VALVE SIZE INCHES3/4
  • SAFETY VALVE PSI15
  • STEAM OUTLET SIZE INCHES3/4
  • ROOM VOLUME CUBIC FEET128
  • KILOWATTS6
  • AUTO DRAIN SYSTEMYes
  • AROMA STEAMHEAD RESERVOIRYes
  • AROMATHERAPYYes
  • AMPS25
  • WARRANTY"Limited Lifetime, 2 Years Parts"
  • WIRE SIZE10AWG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SteamSpa Indulgence INT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

Item #: B1601594

Not Yet Rated

Usually ships in 5 to 8 days

$1,816.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Oasis OAT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

SteamSpa Oasis OAT600CH Touch Pad Steam Generator Package, 6KW, Polished Chrome

Item #: WBB1601500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant