Take 15% off your entire order!

Offer applied at checkout

SteamSpa Royal RYPKGO2 Control Kit, Dual Panels, Polished Brass

SteamSpa Royal RYPKGO2 Control Kit, Dual Panels, Polished Brass

Item #: WBB1601506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,658.94 up to 35% OFF

Price: $1,077.76

$179.63/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

SteamSpa Royal RYPKGO2 Control Kit, Dual Panels, Polished Brass

This Advanced Royal bundle includes everything you need to get your Steam Spa Generator up and running providing you with a top of the line luxurious steam sauna bath with all the benefits and convenience. Included are 2 elegantly simple steam heads with aroma reservoirs. Just add a couple drops of your favorite fragrance and soon you will be enveloped with a soothing aroma scented steam. Also included is the advanced dual control panel system. The dual control panel offers a digital display allowing you to adjust the steam bath to your preference. With two interfacing control panels it possible to have one installed inside and outside the sauna room for more control and convenience. They can also save your preferences for future use. Additionally, Steam Spa's Chromo-therapy light is also included providing the body very beneficial color light therapy promoting health and wellness. And finally this bundle includes the Steam Spa Water Filter which prevents mineral and bacterial deposits from ever building up. This bundle is tailored to work with the 1050kW and 12kW Steam Spa Steam Generators.

Features:
  • Includes a Dual Control Panel, Two Steamheads, Chromatherapy Light and Filter
  • Polished Brass finish
  • Control panel with time and temperature controls and preset memory
  • Programmable temperature control and preset 60 minute time cycle
  • Digital readout display and soft touch keypad. On/Off and Pause modes
  • Built in temperature probe gauges the showers temperature for added comfort
  • Integrated aroma steamhead reservoir for a scented steam experience. Add a few drops of your favorite fragrance and enjoy a refreshing, stimulating aroma therapy.
  • Chromatherapy three color mode LED light will create a soothing, therapeutic environment in bath and shower rooms
  • Aromatherapy releases soothing fragrances through the mist surrounding you with your favorite aromatic scent
  • Water Filter reduces rust, contaminants and other debris from entering the system which helps prolong the life of the steam generator.
  • Works with the 1050kW and 12kW SteamSpa steam generators

Product Specifications

  • BRANDSteamSpa
  • MANUFACTURERS PART NUMBERRYPKGO2
  • COLOR FINISHPolished Brass
  • FOR USE WITH1050kW & 12kW SteamSpa Steam Generators
  • HEIGHT INCHES4-1/2
  • LENGTH INCHES2
  • SERIESRoyal
  • WEIGHT LBS.7
  • WIDTH INCHES4-1/2
  • WATER FILTER INCLUDEDYes
  • CONTROL TYPEDigital
  • AROMA STEAMHEAD RESERVOIRYes
  • AROMATHERAPYYes
  • CHROMATHERAPYYes
  • WARRANTYLimited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SteamSpa Royal RYPKCH2 Control Kit, Dual Panels, Polished Chrome

Item #: B1601582

Not Yet Rated

Usually ships in 5 to 8 days

$1,022.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SteamSpa Royal RYPKGO2 Control Kit, Dual Panels, Polished Brass

SteamSpa Royal RYPKGO2 Control Kit, Dual Panels, Polished Brass

Item #: WBB1601506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant