Grab Bars
Designed to enhance safety and accessibility, Grab bars are support attachments enabling users to grip to prevent slipping or falling while transitioning from a seated to standing position. Installed on the wall, heavy duty grab bars provide stable support and assistance to individuals with mobility concerns. Architected in single and double wall configurations, Grab bars contribute to a secure, user-friendly, and ADA-compliant bathroom experience in both commercial and residential settings.
Most Relevant
Single Wall Grab Bars

Single-wall grab bars are designed to offer support and stability in commercial bathrooms and showers. Made with durable materials like corrosion-resistant stainless steel, these grab bars feature a non-slip finish that provides a stable and reliable handhold for users to grab, preventing slips and falls. Bathroom grab bars are available in various sizes to enhance safety and accessibility.
| Compare | Image | Brand | Width | Diameter | Weight Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Global Industrial | 42 in | 1-1/2 in | 250 lbs | Silver | Ships Same Day WB641282 | $43.95 | ||
![]() | Global Industrial | 36 in | 1-1/2 in | 250 lbs | Silver | Ships Same Day WB641279 | $38.95 | ||
![]() | Bobrick | 42 in | 1-1/2 in | 250 lbs | Silver | Ships Same Day WBB489347 | $68.95 | ||
![]() | Bobrick | 36 in | 1-1/2 in | 250 lbs | Silver | Ships Same Day WBB489346 | $68.95 | ||
![]() | Bobrick | 24 in | 1-1/2 in | 250 lbs | Silver | WBB489299 | $53.95 | ||
![]() | Bobrick | 36 in | 1-1/4 in | 250 lbs | Silver | Ships Same Day WBB489302 | $77.95 | ||
![]() | Bobrick | 42 in | 1-1/4 in | 250 lbs | Silver | Ships Same Day WBB489303 | $70.95 | ||
![]() | Bobrick | 18 in | 1-1/2 in | 250 lbs | Silver | Ships Same Day WBB489281 | $55.95 | ||
![]() | Bobrick | 18 in | 1-1/4 in | 250 lbs | Silver | WBB489427 | $47.95 | ||
![]() | Global Industrial | 36 in | 1-1/4 in | 250 lbs | Silver | Ships Same Day WB641275 | $42.95 |
Showing 1-10 of 40 results
Swing Up Grab Bars

Swing-up grab bars are convenient, space-saving solutions for providing additional support and stability in bathrooms. Crafted with corrosion-resistant stainless steel, these bathroom grab bars feature a hinged design that conveniently folds away when not in use. Grab bars come in various sizes and are ideal for hospitals, nursing homes, and similar settings.
Double Wall Grab Bars

Our double-wall grab bars offer unparalleled strength and stability in showers and restrooms without taking up too much space. Bathroom grab bars feature a double-bar structure designed for areas with two-wall coverage. Made with corrosion-resistant stainless steel, these grab bars have a non-slip finish that provides a secure handhold for users who need support. Sizes and weight capacities vary.












