x

Take 15% off your entire order!

Offer applied at checkout

Watco 38321-PB Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Polished Brass

Watco 38321-PB Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Polished Brass

Item #: WBB974543

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.65 up to 23% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watco 38321-PB Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Polished Brass

Features:
  • Theft-resistant, brass stopper
  • Metal strainer body, 1-1/4" deep
  • Designed for heavy-duty use in hotels, motels,and rental property
  • Replaceable, drip-proof Buna-N-Seal
  • With included 38103 bushing, 1-13/16" O.D. - 16
Approvals:
  • IAPMO, SBCCI, CSA
Patents:
  • U.S. Pat. No. 4720877
  • Canadian Patents 1246302 and 1253654
Operation:
  • Push down to close. Pull to open. No stopperrotation required.
Thread Size:
  • Actual thread size 1-5/8" O.D. - 16


Product Specifications

  • DEPTH INCHES1-1/4
  • ADA COMPLIANTNo
  • COLOR FINISHPolished Brass
  • CONNECTION SIZE INCHES1-5/8" - 16 Thread
  • CONSTRUCTIONBrass
  • MANUFACTURERS PART NUMBER38321-PB
  • PACKAGE QUANTITY1
  • STYLEPush Pull
  • INCLUDESStopper. Strainer Body, & Bushing
  • BRANDWatco
  • DIAMETER INCHES3-1/8
  • CONNECTION TYPEFine Male Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watco 38321-BZ Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Oil Rubbed Bronze

Item #: B974542

Not Yet Rated

Usually ships in 7 to 10 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watco 38321-PB Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Polished Brass

Watco 38321-PB Push Pull® Tub Closure 1-5/8" - 16 Thread W/Bushing Adapter, Polished Brass

Item #: WBB974543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant