Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P7225BC Sch. 40 Bath Waste Half Kit PVC Uni-Lift Stp Chr Finish Trim Condensate Elbow - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass P7225BC Sch. 40 Bath Waste Half Kit PVC Uni-Lift Stp Chr Finish Trim Condensate Elbow - Pkg Qty 20

Item #: WBB1593555

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 20

Price: $285.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass P7225BC Sch. 40 Bath Waste Half Kit PVC Uni-Lift Stp Chr Finish Trim Condensate Elbow

Product Specifications

    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERP7225BC
    • PACKAGE QUANTITY20
    • DESCRIPTIONHalf Kit Sch. 40 Uni-Lift Stopper with Condensate Elbow
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed