Take 15% off your entire order!

Offer applied at checkout

SANI-LAV 1011 Strainer Assembly With Basket And Tail Piece

SANI-LAV 1011 Strainer Assembly With Basket And Tail Piece

Item #: WBB2159242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SANI-LAV 1011 Strainer Assembly With Basket And Tail Piece

Heavy-Duty stainless steel strainer with basket and tail piece. Fits 3-1/2" to 4" openings. For use with most scrub and utility sinks.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES4
  • DEPTH INCHES4
  • MANUFACTURERS PART NUMBER1011
  • WEIGHT LBS1
  • BRANDSani-Lav®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

SANI-LAV 1010 Strainer Assembly With Basket

Item #: B2159241

Not Yet Rated

Usually ships in 4 to 7 days

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SANI-LAV 1011 Strainer Assembly With Basket And Tail Piece

SANI-LAV 1011 Strainer Assembly With Basket And Tail Piece

Item #: WBB2159242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant