Take 15% off your entire order!

Offer applied at checkout

Oatey 43580 2" Or 3" ABS Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43580 2" Or 3" ABS Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Item #: WBB1594338

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.51 ea.

Minimum Quantity: 3

Price: $54.12 / Pkg of 12

Save $2.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 43580 2" Or 3" ABS Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer

Product Specifications

  • COLOR FINISHStainless Steel
  • CONSTRUCTIONABS
  • MANUFACTURERS PART NUMBER43580
  • PACKAGE QUANTITY12
  • SIZE2" or 3"
  • DESCRIPTIONShort General Purpose Drain W/4" Screw-Tite Strainer
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 43580 2" Or 3" ABS Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43580 2" Or 3" ABS Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Item #: WBB1594338

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant