Take 15% off your entire order!

Offer applied at checkout

Oatey 72098 4" PVC Pipe Base Adjustable General Purpose Drain with 5" Chrome Grate & Round Ring

Oatey 72098 4" PVC Pipe Base Adjustable General Purpose Drain with 5" Chrome Grate & Round Ring

Item #: WBB1594340

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72098 4" PVC Pipe Base Adjustable General Purpose Drain with 5" Chrome Grate & Round Ring

Oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Product Specifications

  • COLOR FINISHChrome
  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER72098
  • PACKAGE QUANTITY1
  • SIZE4"
  • DESCRIPTIONPipe Base Adjustable General Purpose Drain with 5" Grate & Round Ring
  • BRANDOatey
  • GRATE CONSTURCTIONNickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 84127 3" or 4" ABS General Purpose Adjustable Cleanout with 6" Brass Cover

Item #: B1594983

Not Yet Rated

Usually ships in 5 to 8 days

$46.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 72098 4" PVC Pipe Base Adjustable General Purpose Drain with 5" Chrome Grate & Round Ring

Oatey 72098 4" PVC Pipe Base Adjustable General Purpose Drain with 5" Chrome Grate & Round Ring

Item #: WBB1594340

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant