Take 15% off your entire order!

Offer applied at checkout

Oatey 72137 3" or 4" PVC Adjustable General Purpose Drain with 6" Brass Grate & Round Ring

Oatey 72137 3" or 4" PVC Adjustable General Purpose Drain with 6" Brass Grate & Round Ring

Item #: WBB1594906

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cast Nickel
  • Cast Chrome
  • Brass

Brass

Minimum Quantity: 4

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 72137 3" or 4" PVC Adjustable General Purpose Drain with 6" Brass Grate & Round Ring

Oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Product Specifications

  • COLOR FINISHBrass
  • CONSTRUCTIONPVC
  • MANUFACTURERS PART NUMBER72137
  • PACKAGE QUANTITY1
  • SIZE3" or 4"
  • DESCRIPTIONAdjustable Commercial Drain
  • BRANDOatey
  • TOP SHAPERound
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 72137 3" or 4" PVC Adjustable General Purpose Drain with 6" Brass Grate & Round Ring

Oatey 72137 3" or 4" PVC Adjustable General Purpose Drain with 6" Brass Grate & Round Ring

Item #: WBB1594906

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant