Oatey 72367 3" or 4" PVC Adjustable General Purpose Pipe Fit Drain w/ 8" Cast Chrome Grate & Rd Top

Rollover image to zoom in

Click image to enlarge

See all 239 items in product family

Oatey 72367 3" or 4" PVC Adjustable General Purpose Pipe Fit Drain w/ 8" Cast Chrome Grate & Rd Top

Item #: WBB1592868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($297.90)

Price: $148.95
Product Information
Customer Review
Product Q&A
Accessories
Oatey 72367 3" or 4" PVC Adjustable General Purpose Pipe Fit Drain w/ 8" Cast Chrome Grate & Rd Top

Oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHCast Chrome
    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBER72367
    • PACKAGE QUANTITY1
    • SIZE3" or 4"
    • DESCRIPTIONAdjustable General Purpose Pipe Fit Drain with 8" Grate & Round Top
    • BRANDOatey
    • GRATE CONSTURCTIONNickel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!