Take 15% off your entire order!

Offer applied at checkout

Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Item #: WBB1594881

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Product Specifications

  • MANUFACTURERS PART NUMBER74130
  • PACKAGE QUANTITY1
  • SIZE6"
  • DESCRIPTIONIPS Adjustable Barrel & Round Brass Cover & Ring
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 84127 3" or 4" ABS General Purpose Adjustable Cleanout with 6" Brass Cover

Item #: B1594983

Not Yet Rated

Usually ships in 5 to 8 days

$46.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Oatey 74130 Plastic Barrel Cleanout 6" IPS Adjustable Barrel & 6" Round Brass Cover & Ring

Item #: WBB1594881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant