
Price: $8,741.00
Customers Also Viewed
A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. GSS series is a sand and sediment Interceptor for use in mechanical washing facilities for cars, truck and other vehicles.
Product Specifications
- LENGTH INCHES66
- WIDTH INCHES36
- HEIGHT INCHES60
- CONNECTION SIZE INCHES4
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERGSS-12
- TYPESand & Sediment
- INLET/OUTLET HEIGHT INCHES38
- BRANDRockford
- CONNECTION TYPEFemale NPT
There are no questions for this product.

Rockford RCB-540 - Catch Basin - 48-1/2" L X 72-1/2" W X 51" H - Steel
Item #: B1904002
Not Yet Rated
$7,797.00

Rockford RGI-1000 - 4" Grease interceptor - 5040 LBS Capacity - Steel
Item #: B1904027
Not Yet Rated
$8,334.00
Popular item in this category
Rockford GSS-18 - Sand & Sediment Interceptors - 36" L X 72" W X 60" H - Steel
Item #: B1904058
Not Yet Rated
Usually ships in 2 to 5 days
$9,608.00

Rockford GSS-12 - Sand & Sediment Interceptors - 36" L X 66" W X 60" H -Steel
$8741.0
- Product Information
- Customer Review
- Product Q&A
- Accessories