Grease Traps & Interceptors
Type
Height Range (in)
Brand
Length
Material
Capacity
Color
Price
Width
31 in
Height
10 in
Connection Size
3 in
Inlet/Outlet Height
3-1/8 in
Width
48 in
Height
60 in
Connection Size
4 in
Length
84 in
Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel
Width
24 in
Height
22 in
Connection Size
4 in
Length
30 in
Width
33 in
Height
28 in
Connection Size
4 in
Length
33 in
Width
29 in
Height
10-3/4 in
Connection Size
4 in
Length
43-1/2 in
Width
17 in
Height
16 in
Connection Size
2 in
Length
17 in
Width
34 in
Height
32 in
Connection Size
4 in
Length
42 in
Width
14 in
Height
11-3/4 in
Connection Size
2 in
Inlet/Outlet Height
8-1/4 in
Width
3-1/2 in
Height
12 in
Connection Size
2 in
Inlet/Outlet Height
8-1/2 in
Width
48 in
Height
54 in
Connection Size
4 in
Length
60 in
Width
42-1/8 in
Height
10-3/4 in
Connection Size
4 in
Inlet/Outlet Height
3-1/8 in
Width
16-3/4 in
Height
13-3/8 in
Connection Size
2 in
Inlet/Outlet Height
9-3/8 in
Width
17 in
Height
16-1/2 in
Connection Size
2 in
Inlet/Outlet Height
4 Inlet, 13-1/2 Outlet in
Width
7-15/16 in
Height
12-1/2 in
Connection Size
1-1/2 in
Inlet/Outlet Height
7-1/4 Inlet, 3-1/4 Outlet in
Width
12-1/2 in
Height
38 in
Length
24-1/2 in
Inlet/Outlet Height
4 in
Width
6-3/4 in
Height
8-1/4 in
Connection Size
1-1/2 X 1-1/2 in
Inlet/Outlet Height
5-3/8 Outlet in
Width
8-7/16 in
Height
12-1/2 in
Connection Size
2 in
Inlet/Outlet Height
3-1/4 Inlet, 7-1/4 Outlet in
Width
25 in
Height
20 in
Connection Size
3 in
Length
25 in
Width
4 in
Height
18 in
Connection Size
3 in
Inlet/Outlet Height
14 in
Width
8-7/16 in
Height
12-1/2 in
Connection Size
1-1/2 in
Inlet/Outlet Height
3-1/4 Inlet, 7-1/4 Outlet in
Width
22 in
Height
18 in
Connection Size
3 in
Length
32-1/2 in
Width
15 in
Height
13 in
Connection Size
2 in
Length
20 in