Take 15% off your entire order!

Offer applied at checkout

Rockford RGI-3500 - 6" Grease interceptor - 17640 LBS Capacity - Steel

Rockford RGI-3500 - 6" Grease interceptor - 17640 LBS Capacity - Steel

Item #: WBB1904017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26,647.00

$4,441.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rockford RGI-3500 - 6" Grease interceptor - 17640 LBS Capacity - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RGI series is a new series of grease interceptors offer users a 17 models and holding capacities from 350 gallons to 10,000 gallons.

Product Specifications

  • LENGTH INCHES144
  • WIDTH INCHES96
  • HEIGHT INCHES72
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERRGI-3500
  • TYPEGrease Interceptor
  • GREASE CAPACITY LBS17640
  • INLET/OUTLET HEIGHT INCHES63
  • CONNECTION SIZE6
  • BRANDRockford
  • CONNECTION TYPEFemale NPT
  • CAPACITY GAL3500
  • GALLONS PER MINUTE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rockford ROI-5000 - Oil Interceptor - 5000 Gallon Capacity - Steel

Item #: B1904067

Not Yet Rated

Usually ships in 2 to 5 days

$33,264.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rockford RGI-3500 - 6" Grease interceptor - 17640 LBS Capacity - Steel

Rockford RGI-3500 - 6" Grease interceptor - 17640 LBS Capacity - Steel

Item #: WBB1904017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant