
Price: $9,982.00
Customers Also Viewed
A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The ROI series is a new series of oil interceptors offer users a 17 models and holding capacities from 350 gallons to 10,000 gallons.
Product Specifications
- LENGTH INCHES120
- WIDTH INCHES60
- HEIGHT INCHES60
- CONNECTION SIZE INCHES4
- CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBERROI-1500
- TYPEOil Interceptor
- INLET/OUTLET HEIGHT INCHES50
- CAPACITY GAL1500
- BRANDRockford
- CONNECTION TYPEFemale NPT
There are no questions for this product.

Rockford RCB-540 - Catch Basin - 48-1/2" L X 72-1/2" W X 51" H - Steel
Item #: B1904002
Not Yet Rated
$7,797.00

Rockford RGI-1000 - 4" Grease interceptor - 5040 LBS Capacity - Steel
Item #: B1904027
Not Yet Rated
$8,334.00
Popular item in this category
Rockford GSS-27 - Sand & Sediment Interceptors - 36" L X 108" W X 60" H - Steel
Item #: B1904060
Not Yet Rated
Usually ships in 2 to 5 days
$11,937.00

Rockford ROI-1500 - Oil Interceptor - 1500 Gallon Capacity - Steel
$9982.0
- Product Information
- Customer Review
- Product Q&A
- Accessories