Take 15% off your entire order!

Offer applied at checkout

Rockford RP-10-SS - 2" Grease Interceptor - 20 LBS Capacity - 10 GPM - Stainless steel

Rockford RP-10-SS - 2" Grease Interceptor - 20 LBS Capacity - 10 GPM - Stainless steel

Item #: WBB1903984

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $598.00

$99.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rockford RP-10-SS - 2" Grease Interceptor - 20 LBS Capacity - 10 GPM - Stainless steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP-SS SERIES is a new line of stainless steel grease interceptors that are inherently stronger and more durable polyethylene. The PDI- and IAPMO-approved series includes models for flow rates from 4 GPM to 100 GPM.

Product Specifications

  • LENGTH INCHES20
  • WIDTH INCHES15
  • HEIGHT INCHES13
  • CONNECTION SIZE INCHES2
  • CONSTRUCTIONStainless steel
  • MANUFACTURERS PART NUMBERRP-10-SS
  • TYPEGrease Interceptor
  • GREASE CAPACITY LBS20
  • INLET/OUTLET HEIGHT INCHES9-1/2
  • CONNECTION SIZE2
  • BRANDRockford
  • CONNECTION TYPENo Hub
  • APPROVALS OR CERTIFICATIONSPDI/IAPMO
  • GALLONS PER MINUTE10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rockford SD-18 - Sediment Drain - 12 LBS Capacity - 3.5 Gallon Capacity - Steel

Item #: B1904036

Not Yet Rated

Usually ships in 2 to 5 days

$762.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rockford RP-10-SS - 2" Grease Interceptor - 20 LBS Capacity - 10 GPM - Stainless steel

Rockford RP-10-SS - 2" Grease Interceptor - 20 LBS Capacity - 10 GPM - Stainless steel

Item #: WBB1903984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant