Take 15% off your entire order!

Offer applied at checkout

Rockford SD-84 - Sediment Drain - 910 LBS Capacity - 260 Gallon Capacity - Steel

Rockford SD-84 - Sediment Drain - 910 LBS Capacity - 260 Gallon Capacity - Steel

Item #: WBB1903982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,267.00

$1,044.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rockford SD-84 - Sediment Drain - 910 LBS Capacity - 260 Gallon Capacity - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. SD series is a Sediment Drain for use in garage or industrial floor drainage requirements.

Product Specifications

  • LENGTH INCHES88-3/4
  • WIDTH INCHES42
  • HEIGHT INCHES38
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERSD-84
  • TYPESediment Drain
  • GREASE CAPACITY LBS910
  • INLET/OUTLET HEIGHT INCHES27
  • CAPACITY GAL260
  • BRANDRockford
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rockford RGI-750 - 4" Grease interceptor - 3780 LBS Capacity - Steel

Item #: B1904066

Not Yet Rated

Usually ships in 2 to 5 days

$5,691.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rockford SD-84 - Sediment Drain - 910 LBS Capacity - 260 Gallon Capacity - Steel

Rockford SD-84 - Sediment Drain - 910 LBS Capacity - 260 Gallon Capacity - Steel

Item #: WBB1903982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant