Take 15% off your entire order!

Offer applied at checkout

Zurn Z1184 Plastic Bottom Access Solids, 2" IP Female

Zurn Z1184 Plastic Bottom Access Solids, 2" IP Female

Item #: WBB904116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,006.00

$167.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,006.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Zurn Z1184 Plastic Bottom Access Solids, 2" IP Female

The Zurn Z-1184 Solids Interceptor is designed to recover all types of solids from precious metal particles, toplaster, clay or similar materials. This is accomplished through the principal of gravity separation. Particles ofvarious sizes and weights are trapped in the bucket. The waste water flows from the inlet piping into the removable bucket, passing through the screen, into the mainbody chamber, then exits the interceptor to the sanitary drain system.

Product Specifications

  • WIDTH INCHES7-15/16
  • DEPTH INCHES6-3/16
  • HEIGHT INCHES12-1/2
  • CONSTRUCTIONComposite
  • MANUFACTURERS PART NUMBERZ1184-2IP
  • INLET/OUTLET HEIGHT INCHES7-1/4 Inlet, 3-1/4 Outlet
  • CONNECTION SIZE2
  • GALLONS PER MINUTE15
  • BRANDZurn
  • CONNECTION TYPEIP Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Zurn Z1180 Solids Interceptor, 2" IP Female

Item #: B904107

Not Yet Rated

Usually ships in 5 to 8 days

$904.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn Z1184 Plastic Bottom Access Solids, 2" IP Female

Zurn Z1184 Plastic Bottom Access Solids, 2" IP Female

Item #: WBB904116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant