Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fernco FSDP-QUAD StormDrain Plus 4-Way Connector, 5-1/2" L - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Fernco FSDP-QUAD StormDrain Plus 4-Way Connector, 5-1/2" L - Pkg Qty 3

Item #: WBB1141220

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 3

Price: $38.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fernco FSDP-QUAD StormDrain Plus 4-Way Connector, 5-1/2" L

The StormDrain Plus Quad allows left or right hand extension of the StormDrain Plus or even T and X configurations. The required openings are easily cut out.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES5
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES5/8
    • COLOR FINISHGrey
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERFSDP-QUAD
    • PACKAGE QUANTITY3
    • TYPEStorm Drain 4-Way Connector
    • BRANDFernco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed