Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Garbage Disposers

Garbage disposers are designed to dispose of food waste generated in kitchens efficiently and hygienically. They are installed under kitchen sinks and grind food scraps into fine particles, which can then be safely flushed away with water. Garbage disposers are ideal for commercial kitchens to handle the significant volume of food waste generated in dining establishments.
4 Results
Commercial Garbage Disposers

Commercial Garbage Disposers

CompareImageGallons per MinuteHorsepowerIncludesModel #Price
InSinkErator SS-200 Commercial Garbage Disposer Only, 2 HP
7 gal/min
2 HP
Mounting Gasket & Adjustable Leg Kit
WBB1028175$2,949.00
InSinkErator SS-1000 Commercial Garbage Disposer Only, 10 HP
10 gal/min
10 HP
Mounting Gasket
WBB1028169$8,399.00
InSinkerator SS-100 Commercial Garbage Disposer Only, 1 HP
5 gal/min
1 HP
Mounting Gasket
WBB1028167$2,022.00
InSinkErator SS-300 Commercial Garbage Disposer Only, 3 HP
8 gal/min
3 HP
Mounting Gasket
WBB1028176$4,035.00