Take 15% off your entire order!

Offer applied at checkout

Acorn M-75-BD2 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 2' Depth of Bury - Round

Acorn M-75-BD2 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 2' Depth of Bury - Round

Item #: WBB1811838

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $841.00

$140.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $841.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Acorn M-75-BD2 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 2' Depth of Bury

Model M-75-BD2 is a post hydrant of capable of year-round use in freezing or inclement weather with 2 foot depth of bury. This unit extends below grade level so that centerline of supply inlet is positioned at or below frost line. The Inlet is a union connection. Stock, top, and base shall be fabricated of heavy, one-piece iron castings finished with a heavy grade of oil-based green enamel. Inner supply assembly shall incorporate solid-brass castings. Nozzle shall be solid brass casting, threaded for 3/4" hose connection. The handle is fabricated of one-piece iron casting finished with a heavy grade of oil-based green enamel. The valve is turn-handle operated. Water is gravity-evacuated from inner supply column when valve is shut off. Lead-free castings are used in all waterways. All solid-brass castings shall conform to ASTM standards B61 and B62.

Product Specifications

  • BRANDAcorn Engineering
  • MANUFACTURERS PART NUMBERM-75-BD2
  • COLOR FINISHGreen
  • FILTERNo
  • LENGTH INCHES5-1/16
  • WIDTH INCHES5-1/16
  • HEIGHT INCHES24
  • ADA COMPLIANTNo
  • INSTALLATION TYPEFloor or Wall
  • FREEZE/FROST RESISTANTYes
  • NUMBER OF STATIONS1
  • SHAPERound
  • SERIESMurdock Original Post Hydrant
  • CONSTRUCTIONCast Iron
  • BUBBLER--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 07, 2016

    Excellent product
    Your review:
    Excellent product, fair price, quick shipping. I highly recommend!
Product Q & A

There are no questions for this product.

Popular item in this category

Acorn M-75-BD4 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 4' Depth of Bury - Round

Item #: B1811840

(1)

Usually ships in 5 to 8 days

$859.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Acorn M-75-BD2 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 2' Depth of Bury - Round

Acorn M-75-BD2 Murdock Barrier Free, 3/4" Post Hydrant, Freeze Resistant W/ 2' Depth of Bury - Round

Item #: WBB1811838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant