take 10% off our everday low prices!

Offer applied at final checkout

Elkay Stone Outdoor Drinking Fountain, Lk4593

Elkay Stone Outdoor Drinking Fountain, Lk4593

Item #: WBB384143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,643.00 up to 37% OFF

Price: $1,033.00

$172.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,033.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Elkay Stone Outdoor Drinking Fountain, Lk4593

Outdoor stone aggregate pedestal fountain ideal for parks and recreational areas.

Features:

  • Durable stone aggregate finish withstands the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Mechanically activated bubbler continues to supply water in event of service disruptions.
  • Mechanically activated bubbler continues to supply water in event of service disruptions.
  • Ideal for outdoor use.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBERLK4593
  • COLOR FINISHMulti
  • FILTERNo
  • REFRIGERATEDNo
  • WIDTH INCHES12-7/8
  • DEPTH INCHES19
  • HEIGHT INCHES9
  • ADA CERTIFIEDYes
  • NSF CERTIFIEDYes
  • CHILD ADA CERTIFIEDNo
  • INSTALLATION TYPEWall
  • FOR OUTDOOR USEYes
  • VANDAL RESISTANT BUBBLERYes
  • FREEZE/FROST RESISTANTNo
  • NUMBER OF STATIONS1
  • SHAPESquare
  • CONSTRUCTIONConcrete, Aggregate Stone
  • HANDS FREE OPERATIONNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Elkay Stone Outdoor Drinking Fountain, Lk4591

Item #: WBB384143

Not Yet Rated

Usually ships in 10 to 13 days

$972.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay Stone Outdoor Drinking Fountain, Lk4593

Elkay Stone Outdoor Drinking Fountain, Lk4593

Item #: WBB384143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top