take 10% off our everday low prices!

Offer applied at final checkout

Elkay Cane Apron For ERFP28C, ERO28C, EDFP217C - 97258C

Elkay Cane Apron For ERFP28C, ERO28C, EDFP217C - 97258C

Item #: WBB384209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$233.00 up to 25% OFF

Price: $174.95

Save $5.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Elkay 97446C Vandal Resistant Bubbler Kit W/Hardware

Usually ships in 3 to 6 days

Not Yet Rated

$135.95

Customers Also Viewed

Elkay Cane Apron, 97258C
KIT -CANE APRON ROUNDFRONT FTN

  • Cane Apron
  • Black
Accessory apron designed to bring Elkay water cooler models ERFP28C and ERO28C and Elkay drinking fountain model EDFP217C into compliance with the Americans with Disabilities Act (A.D.A.) when units are mounted on an exposed wall. This apron provides the mandatory 27 (686 mm) floor to underside requirement when mounted in this manner. Thermo-formed textured ABS plastic. Neutral black color only.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBER97258C
  • COLOR FINISHBlack
  • TYPECane Apron
  • HEIGHT INCHES6
  • CONSTRUCTIONABS Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay Cane Apron For ERFP28C, ERO28C, EDFP217C - 97258C

Elkay Cane Apron For ERFP28C, ERO28C, EDFP217C - 97258C

Item #: WBB384209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top