Take 15% off your entire order!

Offer applied at checkout

+

Halsey Taylor 2501A Bracket Fountain, 2501A FTN

Halsey Taylor 2501A Bracket Fountain, 2501A FTN

Item #: WBB442640

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$426.00 up to 37% OFF

Price: $268.95

Save $13.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Halsey Taylor
2501A FTN

- Automatic stream regulator - Pushbutton, single-stream bubbler - Chrome-plated exposed fittings - Removable chrome-plated strainer - 10 W x 6 D x 3 H satin finish stainless steel basin

Product Specifications

  • BRANDHalsey Taylor
  • MANUFACTURERS PART NUMBER2501A FTN
  • COLOR FINISHStainless Steel
  • FILTERNo
  • REFRIGERATEDNo
  • WIDTH INCHES10
  • DEPTH INCHES6
  • HEIGHT INCHES3
  • WEIGHT LBS5
  • ADA COMPLIANTNo
  • ANSI CERTIFIEDYes
  • NSF CERTIFIEDYes
  • INSTALLATION TYPEWall
  • FOR OUTDOOR USENo
  • INCLUDES--
  • MODEL #2501A FTN
  • NUMBER OF STATIONS1
  • BASIN DEPTH INCHES3
  • COOLER/FOUNTAIN ACTIVATIONPushbutton Bubbler
  • BUBBLERSingle Stream Bubbler
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 18, 2016

    DRINKING FOUNTAIN
    Your review:
    PRODUCT CAME PROMPT AND IN GREAT CONDITION.
Product Q & A

There are no questions for this product.

Popular item in this category

Haws Wall Mounted Drinking Fountain,Round, Stainless Steel Bowl

Item #: B231279

Not Yet Rated

Usually ships in 1 to 4 days

$340.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Halsey Taylor 2501A Bracket Fountain, 2501A FTN

Halsey Taylor 2501A Bracket Fountain, 2501A FTN

Item #: WBB442640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Halsey Taylor 2501A Bracket Fountain, 2501A FTN
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant