Take 15% off your entire order!

Offer applied at checkout

Halsey Taylor Contour™ Bi-Level Barrier-Free Fountain, HDF-BLEBP FTN

Halsey Taylor Contour™ Bi-Level Barrier-Free Fountain, HDF-BLEBP FTN

Item #: WBB442823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,347.00 up to 21% OFF

Price: $2,635.00

$439.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,635.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Halsey Taylor Heavy Duty Contour™ Bi-Level Barrier-Free Fountain
HDF-BLEBP FTN

Two face-mounted 14 gauge heavy duty fountains, one-piece, non-corrosive stainless steel number 300 series with brushed satin finish and one piece vandal resistant drain. Larger seamless drawn contour-formed basins with softly rounded corners and edges reduce splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Vandal resistant bubbler is one-piece chrome plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Panels
Back panel constructed of stainless steel, No. 300 series with satin finish. Solid 14 gauge heavy duty stainless steel underplate and vandal resistant pinned torx screws. 1/4 thick heavy duty stainless steel mounting backplate on fountain arm.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering and can be adjusted from front pushbutton. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Product Specifications

  • BRANDHalsey Taylor
  • MANUFACTURERS PART NUMBERHDF-BLEBP FTN
  • COLOR FINISHStainless Steel
  • FILTERNo
  • REFRIGERATEDNo
  • TYPEBi-Level
  • WIDTH INCHES38-1/2
  • DEPTH INCHES18-3/4
  • HEIGHT INCHES20-3/8
  • WEIGHT LBS80
  • ADA COMPLIANTYes
  • ANSI CERTIFIEDYes
  • NSF CERTIFIEDYes
  • CHILD ADA CERTIFIEDYes
  • INSTALLATION TYPEWall
  • FOR OUTDOOR USENo
  • MODEL #HDF-BLEBP FTN
  • COOLER/FOUNTAIN ACTIVATIONPushbutton
  • BUBBLERVR Bubbler
  • WATER INLET INCHES3/8
  • VANDAL RESISTANT BUBBLERYes
  • FREEZE/FROST RESISTANTNo
  • NUMBER OF STATIONS2 (Lower On Right)
  • CONSTRUCTION14 Ga. Stainless Steel
  • BASIN HEIGHT INCHES4-3/8
  • DRAIN SIZE INCHES1-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Halsey Taylor Contour™ Bi-Level Reverse Barrier-Free Fountain, HDFF-BLEBP FTN

Item #: B442855

Not Yet Rated

Usually ships in 45 to 48 days

$2,618.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Halsey Taylor Contour™ Bi-Level Barrier-Free Fountain, HDF-BLEBP FTN

Halsey Taylor Contour™ Bi-Level Barrier-Free Fountain, HDF-BLEBP FTN

Item #: WBB442823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant