Take 15% off your entire order!

Offer applied at checkout

+

Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)

Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)

Item #: WBB442885

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

    $68.95

  • Halsey Taylor Glass Filler Kit For Halsey Taylor® Water Coolers

    $260.95

  • Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C

    $57.95

$1,212.00 up to 36% OFF

Price: $771.00

$128.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $771.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Halsey Taylor Economy Free-Standing Cooler
S300-2E-GFP-Q (PV)

Self-contained, electric refrigerated, free-standing water cooler designed to be easily accessible to able-bodied individuals. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient.

Cabinet
Heavy-gauge vinyl clad steel. Resistant to wear, moisture, perspiration, heat, and sunlight. Unit mounts flush against wall for a cleaner, more attractive appearance. Optional Stainless Steel is available.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Exclusive one-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Plumbing Connections
Waste and supply lines secured to back of cabinet. Waste 11/4 Supply 3/8 tubing.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50° F Adjustable ± 5° F.

Storage Tank
Non-pressurized stainless steel evaporator/storage tank for long life. Waterways are certified to NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act.

Refrigeration System
Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation by maintaining 6 (152mm) minimum clearance from cabinet louvers to wall.

Glass filler kit is not included and must be purchased separately (Global model number 806145).

Product Specifications

  • BRANDHalsey Taylor
  • MANUFACTURERS PART NUMBERS300-2E-GFP-Q (PV)
  • COLOR FINISHPlatinum
  • FILTERNo
  • REFRIGERATEDYes
  • HEIGHT INCHES38
  • WEIGHT LBS54
  • AMPS2.5
  • VOLTAGE115
  • WATTAGE230
  • HERTZ60Hz
  • CHILLING CAPACITY GALLONS PER HOUR3.6
  • ANSI CERTIFIEDYes
  • NSF CERTIFIEDYes
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • GLASS FILLEROptional
  • MODEL #S300-2E-GFP-Q (PV)
  • NUMBER OF STATIONS1
  • COOLER/FOUNTAIN ACTIVATIONPushbutton
  • BUBBLERDouble BubblerTM
  • WATER INLET INCHES3/8
  • DRAIN SIZE INCHES1-1/4
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 23, 2011

    Not ready to use
    Your review:
    This unit is not ready to use out of the box! it has an additional pressurized hole for an optional glass filler. over the hole is a note that says if you didn't get the glass filler you need a special cap to close off that line, which isn't included in the box. nowhere in the website is any info stating you need to order additional parts.
Product Q & A

There are no questions for this product.

Popular item in this category

Halsey Taylor Economy Free-Standing Cooler, S1000-10E-Q (PV)

Item #: B442938

Not Yet Rated

Usually ships in 45 to 48 days

$764.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)

Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)

Item #: WBB442885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Halsey Taylor Economy Free-Standing Cooler, S300-2E-GFP-Q (PV)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant