take 10% off our everday low prices!

Offer applied at final checkout

+

Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

Shown In Stainless Steel

Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

Item #: WBB384238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Gray Granite
  • Sandalwood

Light Gray Granite

Frequently Purchased Together

  • Elkay Water Filter Kit, EWF172 For Coolers, Drinking Fountains

    $68.95

  • Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C

    $52.95

$1,256.00 up to 35% OFF

Price: $815.00

$135.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $815.00 or save 3% on purchase.

Quantity

Popular item in this category

Elkay Space-Ette Floor Water Cooler, 10 GPH, Light Gray Granite, FD70010L1Z

Usually ships in 3 to 6 days

Not Yet Rated

$806.00

Customers Also Viewed

Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

Elkay Space-ette Cooler features a chilling capacity of 5 GPH (gallons per hour) of 50°F non-filtered drinking water, based on 80°F inlet water and 90° F ambient, per ASHRAE 18 testing. Furnished with Flexi-Guard® Safety bubbler. mechanical top bubbler button activation. Mechanically-Activated bubbler continues to supply water in event of service disruptions. Floor Mount/Freestanding for Indoor applications, serving 1 station(s). UL 399 and CAN/CSA C22.2 No. 120 certified. Lead-free design which is certified to NSF/ANSI 61 & 372 (lead free) and meets Federal and State low-lead requirements. 5 Year Limited Warranty on the refrigeration system of the unit.

Cooling System
  • Compressor: Hermetically-sealed, reciprocating type, single phase. Sealed-in lifetime lubrication.
  • Condenser: Fan cooled, copper tube with aluminum fins. Fan motor is permanently lubricated.
  • Cooling Unit: Combination tube-tank type. Continuous copper tubing with is fully insulated with EPS foam that meets UL requirements for self-extinguishing material.
  • Refrigerant Control: Refrigerant R-134a is controlled by accurately calibrated capillary tube.
  • Temperature Control: Easily accessible enclosed adjustable thermostat is factory preset. Requires no adjustment other than for altitude requirements.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBERFD7005L1Z
  • COLOR FINISHLight Gray Granite
  • FILTERNo
  • REFRIGERATEDYes
  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES38
  • WEIGHT LBS63
  • AMPS3.5
  • VOLTAGE115
  • HERTZ60
  • GALLONS PER HOUR5
  • ADA CERTIFIEDNo
  • ANSI CERTIFIEDYes
  • NSF CERTIFIEDYes
  • INSTALLATION TYPEFloor
  • FOR OUTDOOR USENo
  • HANDS FREE OPERATIONNo
  • VANDAL RESISTANT BUBBLERNo
  • GLASS FILLERNo
  • ACCESS PANELNo
  • LOUVER SCREENNo
  • FOOT PEDALNo
  • FREEZE/FROST RESISTANTNo
  • NUMBER OF STATIONS1
  • WALL PLATENo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

Item #: WBB384238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z
    Elkay Space-Ette Floor Water Cooler, 5 GPH, Light Gray Granite, FD7005L1Z

    Be the first to know about our special deals and events!

    Top