Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Halsey Taylor Vandal-Resistant I/O Wall-Mount Barrier-Free Cooler, HVR8HD 14 GA ADA VR COOLER
See all 14 items in product family

Halsey Taylor Vandal-Resistant I/O Wall-Mount Barrier-Free Cooler, HVR8HD 14 GA ADA VR COOLER

Item #: WBB442666

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,169.00 Save up to 31%
Price: $ 2,201.00
Product Information
Customer Review
Product Q&A
Halsey Taylor Vandal-Resistant Heavy-Duty 14-Gauge Wall-Mounted Barrier-Free Cooler
HVR8HD 14 GA ADA VR COOLER

Self-contained, wall hung electric refrigerated water coolers with reliable vandal-resistant design. Constructed in 14 gauge heavy-duty stainless steel with a curved profile offering a safe and unobtrusive design. Ideal for applications prone to tampering, such as prisons and educational facilities. Includes the water-efficient, SmartFlow™ Bubbler. When properly installed, unit meets state and federal requirements as defined by the Americans with Disabilities Act for both children or adults. Unit is certified to NSF/ANSI 61 and meets requirements of the Safe Drinking Water Act. Unit is UL Listed and provides 50ºF water at 80oF inlet water and 90ºF ambient. COOLER

Cabinet
/ BASIN Heavy-duty 14 gauge stainless steel cabinet with front access panel and integral basin. Durable satin finish resists stains and corrosion and is easy to maintain. Perforated venting with screens to prevent objects from being inserted into cooler.

Cooler Top
Basin has embossed bubbler pad. Anti-splash ridge reduces splatter and contoured to insure proper drainage. Features heavy-duty, vandal resistant drain. VANDAL RESISTANT SMARTFLOW™

Bubbler
Vandal-resistant, water-efficient bubbler is one-piece, chrome-plated. Unit has integral hood guard design to prevent contamination from other users, airborne deposits and tampering. Reduces the flow of water by nearly 40% but maintains a steady, satisfying water stream. Keyed into position to prevent rotation.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Allows front access stream height adjustment.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps articles of 140 microns of larger before entering the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50ºF. Adjustable +/- 5ºF.

Storage Tank
Stainless steel evaporator/storage tank for long life. Designed with a non-pressurized tank which is subject to line pressure only when push button is pressed.

Refrigeration System
Hermetically sealed, positive start compressor with lifetime lubrication, built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134a refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation be maintaining 6 in (152mm) minimum clearance from cabinet venting to wall.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHVR8HD 14 GA ADA VR
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDYes
    • STYLEBarrier Free
    • TYPESingle
    • WIDTH INCHES18
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES29-5/8
    • AMPS4
    • VOLTAGE115
    • WATTAGE370
    • HERTZ60Hz
    • GALLONS PER HOUR5
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • FREEZE/FROST RESISTANTNo
    • BUBBLERVR Bubbler
    • OUTLET1-1/4
    • CONSTRUCTION14 Ga. Stainless Steel
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!