take 10% off our everday low prices!

Offer applied at final checkout

Elkay Wall Mount Water Cooler, EHFSA8T1Z 115V 7.6GPH Sandalwood

Elkay Wall Mount Water Cooler, EHFSA8T1Z 115V 7.6GPH Sandalwood

Item #: WBB384151

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,394.00 up to 43% OFF

Price: $790.00

$131.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $790.00 or save 3% on purchase.

Quantity

Popular item in this category

Customers Also Viewed

Elkay Wall Mount Water Cooler, EHFSA8T1Z 115V 7.6GPH Sandalwood

Wall-mount water cooler with one-piece stainless steel basin with backsplash. Pushbar activation on the front and sides with raised letters to assist the visually impaired.

Features:

  • Barrier-free, ADA design meets adult ADA standards when properly installed.
  • One-piece backsplash and basin polished to a satin finish.
  • Light-touch controls on front and sides for easy operation.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms that also reduces water waste.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.

Product Specifications

  • BRANDElkay
  • MANUFACTURERS PART NUMBEREHFSA8T1Z
  • COLOR FINISHSandalwood
  • FILTERNo
  • REFRIGERATEDYes
  • STYLEBacksplash
  • WIDTH INCHES18
  • DEPTH INCHES18-3/4
  • HEIGHT INCHES23-7/8
  • WEIGHT LBS70
  • AMPS4.8
  • VOLTAGE115
  • HERTZ60
  • GALLONS PER HOUR7.6
  • ADA CERTIFIEDYes
  • ANSI CERTIFIEDYes
  • NSF CERTIFIEDYes
  • INSTALLATION TYPEWall
  • FOR OUTDOOR USENo
  • COOLER/FOUNTAIN ACTIVATIONPush Bar
  • HANDS FREE OPERATIONNo
  • VANDAL RESISTANT BUBBLERNo
  • GLASS FILLERNo
  • ACCESS PANELNo
  • LOUVER SCREENNo
  • FOOT PEDALNo
  • FREEZE/FROST RESISTANTNo
  • NUMBER OF STATIONS1
  • WALL PLATENo
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeff Galasso

    Date: September 03, 2019

    Great Purchase
    Your review:
    Drinking Fountain arrived in perfect condition and works extremely well. Thank you!
  • Reviewer: Mike

    Date: August 03, 2017

    Very happy
    Your review:
    Exactly what we needed, works very well, friendly informative help.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay Wall Mount Water Cooler, EHFSA8T1Z 115V 7.6GPH Sandalwood

Elkay Wall Mount Water Cooler, EHFSA8T1Z 115V 7.6GPH Sandalwood

Item #: WBB384151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top