Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LZWSMDPK EZH20 Non-Refrigerated Filtered  In-Wall Recessed Water Bottle Filling Stations

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Elkay LZWSMDPK EZH20 Non-Refrigerated Filtered In-Wall Recessed Water Bottle Filling Stations

Item #: WBB957724

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,644.00 Save up to 28%
Price: $ 1,189.00
Product Information
Customer Review
Product Q&A
Elkay LZWSMDPK EZH20 Non-Refrigerated Filtered In-Wall Recessed Water Bottle Filling Stations

In-wall recessed bottle filling station for use with EDFPBM SwirlFlo®fountains. LZWSMDPK shall deliver 8 GPH of 50° F drinking water at 90° Fambient and 80° F inlet water. LZWSMDPK shall deliver non-chilleddrinking water. Units shall be stainless steel construction with plastic ABSalcove. Sensor-activation with an auto 20-second shut-off timer. Shallinclude Green Ticker™ displaying count of plastic bottles saved from waste.Bottle filler shall provide 1.1-1.5 gpm flow rate with laminar flow to minimizesplashing. Shall include the WaterSentry® Plus 3000-gallon capacity filter,certified to NSF/ANSI 42 and 53, with visual monitor to indicate whenreplacement is necessary. Shall include integrated silver ion anti-microbialprotection in key areas. Unit shall meet ADA guidelines. Unit shall be leadfreedesign which is certified to NSF/ANSI 61 and 372 and meets Federaland State low-lead requirements. Unit shall be certified to UL399 andCAN/CSA 22.2 No. 120.

Features:
  • Special panel height designed to pair with non-refrigerated EDFPBMSwirlFlo® models
  • No-touch, sensor-activated operation
  • Auto 20-second shut-off
  • WaterSentry® Plus 3000-gallon capacity Filtration System, certified toNSF/ANSI 42 & 53 (Lead, Class 1 Particulate, Chlorine, Taste & Odor)
  • Integrated Silver Ion Anti-microbial Protection in key areas
  • Laminar Flow provides minimal splash
  • Real Drain System eliminates standing water
  • Visual User Interface display
  • Innovative Green Ticker™ counts bottles saved from waste.
  • LED Visual Filter Monitor shows when replacement is necessary
  • Includes lower hinged panel for easy access and servicing


Documents are in PDF format

Product Specifications

    • ADA CERTIFIEDYes
    • BRANDElkay
    • COLOR FINISHLight Gray
    • DEPTH INCHES2-7/8
    • FILTERYes
    • FOR USE WITHEDFPB Non-Refrigerated Units
    • GALLONS PER HOUR--
    • GLASS FILLERNo
    • HEIGHT INCHES40-13/16
    • INSTALLATION TYPERecessed
    • MANUFACTURERS PART NUMBERLZWSMDPK
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • TYPEWater Refilling
    • VANDAL RESISTANT BUBBLERNo
    • WIDTH INCHES19-3/4
    • FOR OUTDOOR USENo
    • INCLUDESStation W/Solid Panel, Filter, Mounting Frame
    • GREEN SPECIFICATIONNo
    • VANDAL RESISTANT UNITNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!