Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZWS-EDFPBM117K EZH2O Water Bottle Refilling Station, SwirlFlo Fountains, Non Refrig, SS

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Elkay EZWS-EDFPBM117K EZH2O Water Bottle Refilling Station, SwirlFlo Fountains, Non Refrig, SS

Item #: WBB1890577

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,359.00 Save up to 31%
Price: $ 3,708.00
Product Information
Customer Review
Product Q&A
Accessories
Elkay EZWS-EDFPBM117K EZH2O Bottle Filling Station w/ Integral SwirlFlo Fountains, Stainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete water station including bi-level fountain with integral bottle filler.
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBEREZWS-EDFPBM117K
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES40-13/16
    • VOLTAGE115
    • HERTZ60
    • FOR OUTDOOR USENo
    • VANDAL RESISTANT BUBBLERNo
    • GREEN SPECIFICATIONNo
    • MOUNTING TYPEWall
    • NUMBER OF STATIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!