Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Halsey Taylor

Model # :WBB708347N

MPN #: HTHB-HAC-RF

Halsey Taylor HTHB-HAC-RF Water Refilling Retrofit Kit w/Filter for HAC Series

Product Description
Halsey Taylor HTHB-HAC-RF Water Refilling Retrofit Kit W/Filter For HAC Series

The Halsey Taylor HydroBoost Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated HAC style water coolers - includes new basin and drain. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor-activated bottle filler, designed for easy use; retrofits existing HAC 115V style coolers.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.
PRICE
$1,029.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-7/8 in
Depth3-9/16 in
Height18-13/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationSensor
ColorGray
Water Refilling Stations1
Hertz60 Hz
For Outdoor UseNo
Number of Stations1
Voltage115 V
BubblerNo Bubbler
MaterialStainless Steel
Manufacturers Part NumberHTHB-HAC-RF
FilterYes
Installation TypeRetrofit Kit
Vandal ResistantNo
Cooler/Fountain ActivationSensor
BrandHalsey Taylor

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes