Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LZWSM8PK EZH2O Recessed In-Wall Filtered Water Bottle Refilling Station, Refrig, Stainless

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Elkay LZWSM8PK EZH2O Recessed In-Wall Filtered Water Bottle Refilling Station, Refrig, Stainless

Item #: WBB1890625

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,636.00 Save up to 31%
Price: $ 1,825.00
Product Information
Customer Review
Product Q&A
Elkay LZWSM8PK EZH2O Recessed In-Wall Filtered Water Bottle Refilling Station, Refrig, Stainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Fully recessed in-wall design
  • Sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Features 3000 gallon capacity WaterSentry® Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary
  • Includes: Bottle FIller, Chiller & Filter
Product Compliance
  • ADA
  • UL 399
  • NSF 61
  • NSF 53
  • NSF 42
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • COLOR FINISHStainless Steel
    • DEPTH INCHES3-1/2
    • FILTERYes
    • GALLONS PER HOUR8
    • HEIGHT INCHES40-13/16
    • HERTZ60
    • MANUFACTURERS PART NUMBERLZWSM8PK
    • NUMBER OF STATIONS1
    • REFRIGERATEDYes
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES19-3/4
    • FOR OUTDOOR USENo
    • INCLUDESBottle Filler, Filter, Chiller
    • GREEN SPECIFICATIONNo
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!