Take 15% off your entire order!

Offer applied at checkout

Speakman® AC Powered Single Hole Sensor Faucet, Chrome, ADA Compliant, 0.5 GPM - SF-9800

Speakman® AC Powered Single Hole Sensor Faucet, Chrome, ADA Compliant, 0.5 GPM - SF-9800

Item #: WBB2352811

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$688.00 up to 27% OFF

Price: $505.00

$84.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $505.00 or save 5% on purchase.

Quantity

Speakman® AC Powered Single Hole Sensor Faucet, Chrome, ADA Compliant, 0.5 GPM - SF-9800

Add sensor functionality while maintain the aesthetic you're after: the AC-operated SENSORFLO® Sensor Faucet provides years of hygienic and trouble-free service in a sleek package. The thin, modern spout features an advanced laser sensor incorporated near the faucet aerator – for reliable operation without a visible sensor.

Product Specifications

  • COLOR FINISHPolished Chrome
  • ADA COMPLIANTYes
  • BRANDSpeakman®
  • FAUCET HOLES1
  • GALLONS PER MINUTE0.5
  • MANUFACTURERS PART NUMBERSF-9800
  • MOUNTING TYPEDeck
  • POWER SUPPLYAC Plug In
  • SPOUT HEIGHT INCHES5-1/8
  • SPOUT REACH INCHES4-11/16
  • STYLEFaucet Only
  • MANUAL OR SENSORSensor
  • WARRANTY5 Year Limited
  • RECOMMENDED FLOW PRESSURE (PSI)30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman® AC Powered Single Hole Sensor Faucet, Chrome, ADA Compliant, 0.5 GPM - SF-9800

Speakman® AC Powered Single Hole Sensor Faucet, Chrome, ADA Compliant, 0.5 GPM - SF-9800

Item #: WBB2352811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant