+

Frequently Purchased Together
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Connect the Global Industrial Deck Mounted Sensor Faucet to a compatible sink and you have an ideal washing station for your facility. Perfect for any commercial, educational, or industrial working space where hand washing gets done without touching faucet handles. Chrome-plated, brass faucet delivers a flowing volume of 2.2 GPM with a max temperature of 175°F. This lead free and ADA compliant, deck mounted faucet allows hands-free activation and stops once users have withdrawn from 15 cm sensor range. Functions with an above deck mixer, which provides precise water temperature. LED indicator provides notification when battery power is low. 1 minute time-out setting. Integrated stainless steel supply lines with 3/8" connections. Requires 115V outlet four AAA batteries (sold separately). 1 Year Limited Warranty.
Product Specifications
- COLOR FINISHChrome
- ADA COMPLIANTYes
- BRANDGlobal Industrial
- CONNECTION SIZE INCHES3/8
- FAUCET HOLES1
- GALLONS PER MINUTE2.2
- HANDLE STYLESensor
- MANUFACTURERS PART NUMBER670461
- MOUNTING TYPEDeck
- POWER SUPPLYAC/DC Plug-In W/(4) AA Batteries
- STYLEFaucet With Mixing Valve
- TIME OUT SETTING1 Minute
- VOLTAGE110-220
- WARRANTY1 Year
- MAX. TEMPERATURE176° F
- MIXING VALVEIncluded
- LEAD FREE COMPLIANTYes
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Global Industrial Deck Mounted Sensor Faucet, 2.2 GPM, Chrome
Item #: 670460
Not Yet Rated
Ships same day.
$99.95

Global Industrial Deck Mounted Sensor Faucet With Mixing Valve, 2.2 GPM, Chrome
$119.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories