take 10% off our everday low prices!

Offer applied at final checkout

Sloan EBF650 8 Sink Faucet

Sloan EBF650 8 Sink Faucet

Item #: WBB252640

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$841.45 up to 33% OFF

Price: $563.00

$93.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $563.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Sloan EBF650 8 Chrome

Battery Powered, Sensor Activated, Chrome Plated Brass, 4" Centerset Electronic Hand Washing Faucet for Tempered or Hot/Cold Water operation with 8" Trim Plate.

  • Trim Plate for 8" Center-set Sink

Product Specifications

  • HEIGHT INCHES2.19
  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDSloan
  • CENTERS INCHES8
  • CONSTRUCTIONBrass
  • DECK PLATE INCHES8
  • DRAIN STYLE--
  • FAUCET HOLES3
  • GALLONS PER MINUTE0.5
  • HANDLE LENGTH INCHES--
  • HANDLE STYLESensor
  • INLET CONNECTION3/8
  • MANUFACTURERS PART NUMBEREBF-650-8
  • MOUNTING TYPEDeck
  • POWER SUPPLY(4) C Alkaline
  • SPOUT HEIGHT INCHES2-3/16
  • SPOUT REACH INCHES4-9/16
  • STYLEFaucet Only
  • WEIGHT LBS8
  • LEAD FREE COMPLIANTYes
  • MIXING VALVENot Included
  • LITERS PER MINUTE1.89
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Sloan EBF650 8 BDT Sink Faucet

Item #: WBB252640

Not Yet Rated

Usually ships in 7 to 10 days

$686.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sloan EBF650 8 Sink Faucet

Sloan EBF650 8 Sink Faucet

Item #: WBB252640

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top