Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ETF600 8 P BDM Sink Faucet
See all 59 items in product family

Sloan ETF600 8 P BDM Sink Faucet

Item #: WBB252540

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $759.85 Save up to 35%
Price: $ 493.90
Product Information
Customer Review
Product Q&A
Sloan ETF600 8 P BDM Chrome

Chrome Plated Brass, Sensor Activated, 4" Center-set Electronic Hand Washing Faucet for Tempered or Hot/Cold Water operation with 8" Trim Plate. Box Mount with Below Deck Mechanical Mixing Valve.

  • Plug-in Transformer furnished with ETF-233
  • Below Deck Mechanical Mixing Valve
  • Trim Plate for 8" Center-set Sink

Product Specifications

    • HEIGHT INCHES2.19, 5.75
    • COLOR FAMILYChrome
    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CENTERS INCHES8
    • CONSTRUCTIONBrass
    • DECK PLATE INCHES8
    • DRAIN STYLE--
    • FAUCET HOLES3
    • GALLONS PER MINUTE0.5
    • HANDLE LENGTH INCHES--
    • HANDLE STYLESensor
    • INLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERETF-600-8-P-BDM
    • MOUNTING TYPEDeck
    • POWER SUPPLY120VAC/24VAC Transformer
    • SPOUT HEIGHT INCHES2-3/16
    • SPOUT REACH INCHES4-9/16
    • STYLEBelow Deck Mixing Valve
    • WEIGHT LBS10.4
    • MIXING VALVEIncluded
    • LITERS PER MINUTE1.89
    • LEAD FREE COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed